Shop All Circuit Breaker & Panelboard Accessories
Blue Sea Systems
5050 Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position
Mfr # 5050
Zoro # G303920958
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5050
- Zoro # G303920958
- UPC # 632085050504
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Block |
Description
ST CLB Circuit Breaker Block - 6 Position
Features
Specifications:
Circuits:6
Maximum Amperage:32A (per circuit) 40A (per jumped circuit group)
Maximum Voltage:32V DC
Mounting:#8 Screw (M4) or #8 Nut
Source:Independent SourceMinimum Operating Temperature:-10° C
Maximum Operating Temperature:60° C
Mounting Centers:5.63"(143 mm)
Screw Terminal Type:#8-32 Screws with Captive Star Lock Washer
Height:6.69"(169.93 mm)
Weight:0.75lb (0.34 kg)
Product : BLUE SEA 5050 ST CLB CIRCUIT BREAKER BLOCK 6 POSITION
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 5050
UPC : 632085050504
Features
- Quick connect clips allow circuit breakers to snap easily into place
- Tin-plated copper busses and screw terminals
- Clear insulating cover with square format label recesses, satisfies ABYC/USCG insulation requirements
- Easy to open clip on cover
- Breakouts allow wire access in two directions
- Accepts ring terminals
- Optional push button waterproof boots or dress nuts can be installed over cover
Specifications:
Circuits:6
Maximum Amperage:32A (per circuit) 40A (per jumped circuit group)
Maximum Voltage:32V DC
Mounting:#8 Screw (M4) or #8 Nut
Source:Independent SourceMinimum Operating Temperature:-10° C
Maximum Operating Temperature:60° C
Mounting Centers:5.63"(143 mm)
Screw Terminal Type:#8-32 Screws with Captive Star Lock Washer
Height:6.69"(169.93 mm)
Weight:0.75lb (0.34 kg)
Product : BLUE SEA 5050 ST CLB CIRCUIT BREAKER BLOCK 6 POSITION
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 5050
UPC : 632085050504
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- BLUE SEA SYSTEMS Blue Sea 8097 AC 6 Position Toggle Circuit Breaker Panel - White Switc (8097)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- BLUE SEA SYSTEMS Water Resistant Circuit Breaker, 15A, 12V DC (4366)
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position (5050)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- Blue Sea Systems Circuit Breaker & Panelboard Accessories