Shop All Fuse Assortments
Blue Sea Systems
5024 ST-Blade Battery Terminal Mount Fuse Block Kit - Multicolor
Mfr # 3003.7624
Zoro # G410580571
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 3003.7624
- Zoro # G410580571
- UPC # 632085050245
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Body Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- SUPERJOCK ST-Blade Battery Terminal Mount Fuse Block Kit (SU2560548)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- Blue Sea Systems Fuse Assortments