Shop All USB Cables
Blue Sea Systems
4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1
Mfr # 4368
Zoro # G5098388
Free Shipping & Returns
$113.99
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
- Brand Blue Sea Systems
- MFR # 4368
- Zoro # G5098388
- UPC # 632085043681
- Country of Origin Mexico
- Category USB Cables
Description
4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1A Dual USB Chargers, Mini Voltmeter Easy to install accessory panels include a 15A circuit breaker switch and pre-wired harness. Panels offer customizable 12V charging and monitoring options. Features: Pre-wired harness included in all panels for easy installation Silicon breaker boots and gasket protects against water ingress Illuminated Carling Technologies 15A circuit breaker switch allows the ability to shut off panel preventing parasitic draw Polycarbonate/ABS panel face is UV-stabilized, flame retardant, and will not corrode 12V DC only Specifications: Positions: 1 Nominal Voltage: 12V DC
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
- EMERALD Full Motion Wall Mount For 26-60in TVs (RM-720-8533)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- MONOPRICE USB Type-C to DisplayPort 3.1 Cbl - 5Gbps_ Active_ 4K@60Hz_ Blk_ 3ft (24443)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- CMPLE USB 3.0 A Male to A Female Extension Gold Plated Cable -10FT - Blue (1243-N)
- BELKIN Boost Charge Braided Lightning, CAA002Bt2Mwh (CAA002bt2MWH)
- TRIPP LITE Cable, Usb 2.0 Ext, 6 ft., Black (U024-006)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- Blue Sea Systems USB Cables