Blue Sea Systems

4367 Water Resistant USB Accessory Panel - 15A Circuit Breake


product price: $29.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Amps 15A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Water Resistant Circuit Breaker
Amps 15A

Description

4367 Water Resistant USB Accessory Panel - 15A Circuit Breaker, 3x Blank Apertures Easy to install accessory panels include a 15A circuit breaker switch and pre-wired harness. Panels offer customizable 12V charging and monitoring options. Features: Pre-wired harness included in all panels for easy installation Silicon breaker boots and gasket protects against water ingress Illuminated Carling Technologies 15A circuit breaker switch allows the ability to shut off panel preventing parasitic draw Polycarbonate/ABS panel face is UV-stabilized, flame retardant, and will not corrode 12V DC only Specifications: Positions: 1 Nominal Voltage: 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.