Blue Sea Systems

4324 Circuit Breaker Switch Panel 4 Postion - Camo w/12V Sock


product price: $68.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4324 Circuit Breaker Switch Panel 4 Postion - Camo with 12V Socket ON indication and overcurrent protection Industry-standard sizes and mounting allow these panels to be easily retroftted in an existing application Polycarbonate/ABS panel surface is UV-stabilized, flame retardant, and will not corrode Silicon breaker boots and gasket protects against water ingress Low profle makes it easy to install in tight spaces Fast-on circuit breaker connectors make it quick to wire Two-wire connection for powering all panels is simple and requires #10 ring terminals. Terminals screw to bus bars for secure connections Set of 15 square format circuit labels are included, and are easy to replace. Additional standard or custom labels are available through Blue Sea Systems Specifications: Color: Camo Positions: 4 Nominal Voltage: 12 VDC Maximum Amperage: 45A Terminal Type: 1/4" Male Quick Connect Hardware: Stainless Steel #6 x 5/8" mounting screws Ring Terminal Size: M5 (#10)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.