Shop All Boat Steering, Controls & Accessories
Blue Sea Systems
4323 Circuit Breaker Switch Panel 4 Position - Camo
Mfr # 4323
Zoro # G4656977
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 4323
- Zoro # G4656977
- UPC # 632085043230
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Description
4323 Circuit Breaker Switch Panel 4 Position - Camo Designed for exposed mounting applications. Features: Illuminated 15A circuit breakers provide switching, ON indication and overcurrent protection Industry-standard sizes and mounting allow these panels to be easily retroftted in an existing application Polycarbonate/ABS panel surface is UV-stabilized, flame retardant, and will not corrode Silicon breaker boots and gasket protects against water ingress Low profle makes it easy to install in tight spaces Fast-on circuit breaker connectors make it quick to wire Two-wire connection for powering all panels is simple and requires #10 ring terminals. Terminals screw to bus bars for secure connections Set of 15 square format circuit labels are included, and are easy to replace. Additional standard or custom labels are available through Blue Sea System Specifications: Color: Camo Positions: 4 Nominal Voltage: 12 VDC Maximum Amperage: 45A Terminal Type: 1/4" Male Quick Connect Hardware: Stainless Steel #6 x 5/8" mounting screws Ring Terminal Size: M5 (#10)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE PORT BIM 44-7/8 1/2 20 1418 2240 (ZWEP441418MCB)
- POWER HOUSE Junction Block 0.37 in. Stud (PO2447489)
- ATTWOOD MARINE Attwood SWIVL-EZE LakeSport 2-3/8" Extension Post - 13" High (238613L1)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- BLUE SEA SYSTEMS Blue Sea 9009 Switch, AC 120VAC 32A OFF +2 Position (9009)
- BLUE SEA SYSTEMS 4321 Circuit Breaker Switch Panel 4 Position - Gray w/12V Soc (4321)
- BLUE SEA SYSTEMS Blue Sea 4151 WeatherDeck Toggle Switches (4151)
- BLUE SEA SYSTEMS 7700 ML-Series Remote Battery Switch w/Manual Control 12VDC (7700)
- BLUE SEA SYSTEMS Blue Sea 7938 Contura II Switch DPDT Black - (ON)-OFF-(ON) (7938)
- BLUE SEA SYSTEMS Blue Sea 7934 Contura II Switch DPST Black - OFF-ON (7934)
- SEACHOICE Transom Trim Control (28131)
- Blue Sea Systems Boat Steering, Controls & Accessories