Shop All Marine & Boat Lighting
Blue Sea Systems
4307 Blue Sea 4307 WeatherDeck® 12V DC Waterproof Switch Panel - 6 Position
Mfr # 4307
Zoro # G004077494
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 4307
- Zoro # G004077494
- UPC # 632085043070
- Country of Origin China
- Category Marine & Boat Lighting
Description
WeatherDeck® 12V DC Waterproof Switch Panel - 6 Position
Weatherproof: Waterproof
Positions:6
Nominal Voltage:12V DC/24V DC
Circuit Protection:None
Maximum Amperage:15A @ 12V DC (per circuit)
Panel Cumulative Rating: 45A
Material:Reinforced Polycarbonate
Height:6.00"(152.4 mm)
Width: 3.88"(98.55 mm)
Depth:2.50"(63.5 mm)
Weight:1.15lb (0.52 kg)
Product : BLUE SEA 4307 WEATHERDECK PANEL 6 POSITION NO CIRCUIT
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 4307
UPC : 632085043070
- Integrated switch guards reduce the risk of accidental switching
- Panels can be mounted in four different orientations
- Panel front rated IP67 when properly mounted with watertight mounting gasket
- UV stabilized weather-resistant faceplate snaps on and off providing access to components and concealing mouting screws
Weatherproof: Waterproof
Positions:6
Nominal Voltage:12V DC/24V DC
Circuit Protection:None
Maximum Amperage:15A @ 12V DC (per circuit)
Panel Cumulative Rating: 45A
Material:Reinforced Polycarbonate
Height:6.00"(152.4 mm)
Width: 3.88"(98.55 mm)
Depth:2.50"(63.5 mm)
Weight:1.15lb (0.52 kg)
Product : BLUE SEA 4307 WEATHERDECK PANEL 6 POSITION NO CIRCUIT
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 4307
UPC : 632085043070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR ARM-90 DEGREE EXTENSION (10623)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- WEATHER GUARD Truck Box, Chest, Aluminum, 55"W, Black, 12.0 cu. ft. (654-5-01)
- DOCK EDGE Solar 10" Aluminum Dock Cleat (96-288-F)
- BLUE SEA SYSTEMS Blue Sea Systems 1011-BBS Dash Socket, 12V (1011-BSS)
- PERKO Stealth Led All Round Chrome Pltd Fold-Down Vert Mnt (1642DP0CHR)
- LUMITEC Lumitec Nautilus Piling Light - Spectrum RGBW - Stainless Steel Housin (101631)
- PRESTA Ultra Cutting Creme Light - Gallon (133401)
- YHIOR S752WCC10 660W 250V Medium Base Cleat Socket; White (YH586448)
- PERKO Double Contact Bayonet Socket (0052DP)
- HELLA MARINE Bi-Color Navigation Incandescent Light 2Nm Black (2984315)
- Blue Sea Systems Marine & Boat Lighting