Shop All Marine & Boat Lighting
Blue Sea Systems
2127 Blue Sea 2127 Maxibus 4 x 5/16"-18 Stud Common
Mfr # 2127
Zoro # G804077441
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 2127
- Zoro # G804077441
- UPC # 632085021276
- Country of Origin China
- Category Marine & Boat Lighting
Description
4 x 5⁄16- 18 Stud Terminal
Part# 2127
Specifications
Continuous Amperage 250 Amperes AC/DC
Voltage Rating 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material Tin-Plated Copper CDA 110 / UNS 11000
Base Material Reinforced Polycarbonate
Cover Material ABS
CE Certified
Product : BLUE SEA 2127 MAXIBUS 4X5/16 STUD COMMON
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 2127
UPC : 632085021276
Part# 2127
Specifications
Continuous Amperage 250 Amperes AC/DC
Voltage Rating 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material Tin-Plated Copper CDA 110 / UNS 11000
Base Material Reinforced Polycarbonate
Cover Material ABS
CE Certified
Product : BLUE SEA 2127 MAXIBUS 4X5/16 STUD COMMON
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 2127
UPC : 632085021276
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 18oz., PK12 (PC-280)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4 1/4 x 7-5/8 In (BF1399-SP)
- LIQUI MOLY Truck Series Complete Diesel System Cleaner, 0.5 Liter, 20252 (20252)
- BLUE SEA SYSTEMS Blue Sea Systems 1011-BBS Dash Socket, 12V (1011-BSS)
- PERKO Bi-Color Bow Light Chrome Plated (0227DP0CHR)
- ATTWOOD Attwood 238615-1 238 Series Fixed Height Extension Post - 15" (Bulk Packaging) (238615-1)
- ATTWOOD MARINE LightArmor LED Deck Mount Side Light; Stainless; Starboard Side (NV2012SSG-7)
- OCEANLED Led X8 Stainless Bezel (11417)
- RIGID INDUSTRIES D-Ss Series Flood Surface Mount - Pair - (262113)
- SEA-DOG Fold Down All Around Light - 26" (400110-1)
- Blue Sea Systems Marine & Boat Lighting