Shop All Bedspreads and Comforters
Blue Ridge
Reversible Down Alternative Comforter, White/Platinum, King
Mfr # 130403
Zoro # G700708340
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color White/Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge
- MFR # 130403
- Zoro # G700708340
- UPC # 788904002084
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Size | King |
Details
Color | White/Platinum |
Seat Color | White/Platinum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- GARLAND Infinite Switch Kit (CKG03185-2)
- BLUE RIDGE UltraSoft NanoTouch Down Comforter, Light Warmth, Twin (CN035411)
- BLUE RIDGE Year-Round Warmth White Down Comforter, White, Full/Queen (006302)
- BLUE RIDGE White Down Alternative Comforter - All Seasons, White, Twin (GP131551)
- BLUE RIDGE 350 Thread Count Down Fiber Damask Stripe Comforter, Pink, Full/Queen (011839)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, Blue, King (013424)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- SUNFLOWER Sunflower DC-88Q White Down Comforter - Queen; 88 x 88 in. (DC-88Q)
- Blue Ridge Bedspreads and Comforters