Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vinyl High Bench Chair, 25-3/4" to 35-1/2", Blue
Mfr # BR-ECR-VHBCH-MB-CR-CF-EG-ESDBLU
Zoro # G6727137
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Seat Material Vinyl
- Seat Color Blue
- Seat Height Range 25-3/4" to 35-1/2"
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-ECR-VHBCH-MB-CR-CF-EG-ESDBLU
- Zoro # G6727137
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 25-3/4" to 35-1/2" |
Back Width | 16 1/2 in |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 18 in |
Seat Height - Maximum | 35 1/2 in |
For Workbench Height | 37 to 42 in |
Seat Height - Minimum | 25 3/4 in |
Description
ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- AQUAPHOENIX SCIENTIFIC Potassium Chromate Indicator, 60 mL (PC8025-B)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- BLUE RIDGE ERGONOMICS Erie Hi Bench, Chair, Chrome, CF, Casters (BR-TPHBCH-CR-A0-CF-CC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-CR-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids (BR-PHBCH-MB-RG-T1-A0-BF-RG)
- Blue Ridge Ergonomics Lab Chairs & Stools