Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vinyl Clean Room Chair
Mfr # BR-NCR-VHBCH-CR-T1-A0-CF-CC-8840
Zoro # G0031686
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Adjustable Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VHBCH-CR-T1-A0-CF-CC-8840
- Zoro # G0031686
- Country of Origin United States
- Category Lab Chairs & Stools
Details
Office Chair Style | Clean Room Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Description
Class 100 Vinyl High Bench Height Clean Room Chair in Chrome is adjustable from 26.25-36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, chrome adjustable foot ring, locking seat tilt, and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Sterling Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137038)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- WESTERN ENTERPRISES Western Enterprises 312-29-3 Cga 296 Nipple 1-4Mpt (312-29-3)
- RPI Ethidium Bromide, Powder, 1 G (E71800-1.0)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-BF-RG-BLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, Glides, Blk (BR-FMBCH-MB-RG-T0-A0-NF-RG-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- Blue Ridge Ergonomics Lab Chairs & Stools