Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vinyl Clean Room Chair, Adjustable Arms
Mfr # BR-NCR-VMBCH-MB-CR-T1-A1-CF-RG-8815
Zoro # G0047530
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VMBCH-MB-CR-T1-A1-CF-RG-8815
- Zoro # G0047530
- Country of Origin United States
- Category Lab Chairs & Stools
Details
Office Chair Style | Clean Room Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Description
Class 100 Vinyl Medium Bench Height Clean Room Chair with Medium Back in Chrome is adjustable from 21.5-29 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, chrome adjustable foot ring, locking seat tilt, 6-way adjustable arm rests, and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Borscht Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- LABEXACT Weighing Paper, Nitrogen Free, 6x6", PK500 (LEW66)
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, Casters (BR-TPMBCH-RG-A1-NF-RC)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- Blue Ridge Ergonomics Lab Chairs & Stools