Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vinyl Clean Room Chair, Adjustable Arms
Mfr # BR-NCR-VHBCH-CR-T0-A1-CF-RG-8823
Zoro # G0036525
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VHBCH-CR-T0-A1-CF-RG-8823
- Zoro # G0036525
- Country of Origin United States
- Category Lab Chairs & Stools
Details
Office Chair Style | Clean Room Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Description
Class 100 Vinyl High Bench Height Clean Room Chair in Chrome is adjustable from 26.25-36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, chrome adjustable foot ring, 6-way adjustable arm rests, and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Carbon Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, AA, Casters (BR-HPMBCH-RT-T0-A1-RC)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-CR-NF-CC-BLK)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Navy, Armless, Mid Back (695534BL)
- Blue Ridge Ergonomics Lab Chairs & Stools