Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Vinyl, Adjustable Arms
Mfr # BR-VMBCH-RT-T1-A1-RC-8823
Zoro # G9683546
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RT-T1-A1-RC-8823
- Zoro # G9683546
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl Medium Bench Height Chair and Round Tube Base is adjustable from 25.25-33 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, 6-way adjustable arm rests, and black, powder-coated steel base with fixed foot ring and dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Carbon Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Spencer Collection Executive Mid Back Swivel Tilt with Mahogany Frame (1245VBK)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Blue (BR-FHBCH-CR-T1-A0-CF-RG-F43)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T0-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- Blue Ridge Ergonomics Seating