Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Vinyl, Adjustable Arms
Mfr # BR-VMBCH-MB-RG-T1-A1-CF-RG-8823
Zoro # G9689767
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-RG-T1-A1-CF-RG-8823
- Zoro # G9689767
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl Medium Bench Height Chair with Medium Back is adjustable from 21-28.25 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, 6-way adjustable arm rests, chrome adjustable foot ring, and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Carbon Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- GILPIN IRONWORKS Floor Flange (579)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T1-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- Blue Ridge Ergonomics Office Chairs