Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Vinyl, Adjustable Arms
Mfr # BR-VMBCH-MB-CR-T1-A1-CF-CC-8823
Zoro # G9683144
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T1-A1-CF-CC-8823
- Zoro # G9683144
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl Medium Bench Height Chair with Medium Back in Chrome is adjustable from 21.5-29 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, 6-way adjustable arm rests, chrome adjustable foot ring, and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Carbon Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd 9.5In (33883P)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 36" Banquet, Vinyl Edge (WFT5-3696)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Adobe White (BR-VMBCH-CR-T1-A1-CF-RG-8501)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A1-RG)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- Blue Ridge Ergonomics Desk Chairs