Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Vinyl, Adjustable Arms
Mfr # BR-VHBCH-MB-CR-T1-A1-CF-RG-8822
Zoro # G9692314
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-CR-T1-A1-CF-RG-8822
- Zoro # G9692314
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl High Bench Height Chair with Medium Back in Chrome is adjustable from 26.25-36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, 6-way adjustable arm rests, chrome adjustable foot ring, and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Storm Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T1-A1-RC-8546)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, Adjustable Arms, Black (BR-VMBCH-RG-T1-A1-BF-RC-8546)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Orange Kist (BR-CLR-VDHCH-MB-CR-RG-8613)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-VHBCH-MB-CR-T0-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Dove (BR-VDHCH-RT-T1-A1-RC-8567)
- Blue Ridge Ergonomics Office Chairs