Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Vinyl, Adjustable Arms
Mfr # BR-VDHCH-MB-CR-T0-A1-RG-8822
Zoro # G9689837
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-CR-T0-A1-RG-8822
- Zoro # G9689837
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl Desk Height Chair with Medium Back in Chrome is adjustable from 19-24 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, 6-way adjustable arm rests, and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Storm Supernova vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue (BR-FHBCH-CR-T1-A1-CF-CC-F43)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Orange Kist (BR-CLR-VDHCH-MB-CR-RG-8613)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RC)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- Blue Ridge Ergonomics Office Chairs