Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Med Bench, Round Tube Base, Med Back, Tilt, Casters, Carbon
Mfr # BR-VMBCH-MB-RT-T1-A0-RC-8823
Zoro # G9689898
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-RT-T1-A0-RC-8823
- Zoro # G9689898
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Vinyl Medium Bench Height Chair with Medium Back and Round Tube Base is adjustable from 25.25-33 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt and black, powder-coated steel base with fixed foot ring and dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Carbon Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING SLIDE Right Hand Locking Device for King Slides (280-835)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/Grey (2702QNSILGR)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Adobe White (BR-CLR-VMBCH-CR-NF-RG-8501)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RC)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- Blue Ridge Ergonomics Seating