Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Med Bench, Med Back, Foot Ring, Glides, Sterling
Mfr # BR-VMBCH-MB-RG-T0-A0-BF-RG-8840
Zoro # G9690765
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-RG-T0-A0-BF-RG-8840
- Zoro # G9690765
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Vinyl Medium Bench Height Chair with Medium Back is adjustable from 21-28.25 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, black nylon adjustable foot ring, and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Sterling Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-MB-RG-T1-A1-NF-RG-8582)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T1-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-MB-RG-T0-A1-BF-RG-F45)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- Blue Ridge Ergonomics Office Chairs