Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, Med Bench, Med Back, Foot Ring, Glides, Borscht
Mfr # BR-VMBCH-MB-RG-T0-A0-BF-RG-8815
Zoro # G9682356
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-RG-T0-A0-BF-RG-8815
- Zoro # G9682356
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Vinyl Medium Bench Height Chair with Medium Back is adjustable from 21-28.25 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, black nylon adjustable foot ring, and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Borscht Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-GG)
- TRADEMARK GAMEROOM Chevy 14 Inch Neon Clock (GM1400CH)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Fabric, 22" to 29" Height, Adjustable Arms, Dark Blue (BR-FMBCH-CR-T1-A1-CF-RG-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Dark Blue (BR-FDHCH-RG-T0-A0-RC-F45)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T0-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Fabric, 22" to 29" Height, Adjustable Arms, Dark Blue (BR-FMBCH-CR-T1-A1-NF-RG-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RC)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-MB-RG-T1-A1-NF-RG-8582)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- Blue Ridge Ergonomics Desk Chairs