Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair, High Bench, Med Back, Foot Ring, Glides, Sterling
Mfr # BR-VHBCH-MB-RG-T0-A0-BF-RG-8840
Zoro # G9682566
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A0-BF-RG-8840
- Zoro # G9682566
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Vinyl High Bench Height Chair with Medium Back is adjustable from 25-34.5 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, black nylon adjustable foot ring, and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Sterling Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T1-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Black (BR-FDHCH-MB-CR-T1-A0-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- Blue Ridge Ergonomics Office Chairs