Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair Chrome, High Bench, Tilt, Foot Ring, Casters, Taupe
Mfr # BR-VHBCH-CR-T1-A0-CF-RG-8809
Zoro # G9694484
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-CR-T1-A0-CF-RG-8809
- Zoro # G9694484
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Vinyl High Bench Height Chair in Chrome is adjustable from 26.25-36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, chrome adjustable foot ring, and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Taupe Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T1-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-VHBCH-MB-CR-T0-A1-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- Blue Ridge Ergonomics Desk Chairs