Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair Chrome, High Bench, Tilt, Foot Ring, Casters, Taupe
Mfr # BR-VHBCH-CR-T1-A0-CF-CC-8809
Zoro # G9689672
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-CR-T1-A0-CF-CC-8809
- Zoro # G9689672
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Vinyl High Bench Height Chair in Chrome is adjustable from 26.25-36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, chrome adjustable foot ring, and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Taupe Supernova Vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, No Arms, Adobe White (BR-NCR-VDHCH-CR-T0-A0-CC-8501)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- Blue Ridge Ergonomics Seating