Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair Chrome, Desk, Glides, Taupe
Mfr # BR-VDHCH-CR-T0-A0-RG-8809
Zoro # G9683598
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-CR-T0-A0-RG-8809
- Zoro # G9683598
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl Desk Height Chair in Chrome is adjustable from 19-24 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Taupe Supernova vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, White (KN61450)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- ELK HOME Rio Desk, Natural (S0075-9960)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, No Arms, Adobe White (BR-NCR-VDHCH-CR-T0-A0-CC-8501)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RG-8540)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- Blue Ridge Ergonomics Seating