Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Chair Chrome, Desk, Casters, Royal
Mfr # BR-VDHCH-CR-T0-A0-CC-8801
Zoro # G9683232
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Vinyl Chair
- Seat Material Vinyl
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-CR-T0-A0-CC-8801
- Zoro # G9683232
- Country of Origin United States
- Category Desk Chairs
Details
Office Chair Style | Vinyl Chair |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Vinyl Desk Height Chair in Chrome is adjustable from 19-24 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Marine Blue Supernova vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Imperial Blue (BR-VDHCH-MB-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T1-A1-BF-RC-8540)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- Blue Ridge Ergonomics Seating