Shop All Desk Chairs
Blue Ridge Ergonomics
Vinyl Adjustable Arms
Mfr # BR-EXE-VMDHCH-RG-H1-A2-RC-8815
Zoro # G0039806
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Adjustable Adjustable
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-EXE-VMDHCH-RG-H1-A2-RC-8815
- Zoro # G0039806
- Country of Origin United States
- Category Desk Chairs
Details
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Executive Chair |
Description
Executive Windrowe Mesh Back Chair is adjustable from 19-23 inches from the top of the seat to the floor and features adjustable lumbar support, comfort molded seat in Borscht Supernova Vinyl, 3D adjustable arm rests, headrest, and composite base with dual-wheel casters suitable for carpeted floors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- Blue Ridge Ergonomics Office Chairs