Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk Chr Gld Wht
Mfr # BR-VMBCH-MB-CR-T0-A0-NF-RG-8501
Zoro # G6662962
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Weight Capacity 300 lb.
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-NF-RG-8501
- Zoro # G6662962
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Weight Capacity | 300 lb. |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Adobe White |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk Chr Gld Wht
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop Jar (20-Pack), 20PK (XPRC3420JR)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PP/EPDM, FPT x FPT (BFA3005TES)
- BECK 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331014407)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb. (BR-VMBCH-MB-CR-T0-A0-CF-RG-8613)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- ODD BALL INDUSTRIES 30" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- KINGSWAY GROUP 18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG270RH)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs