Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk Chr Gld Nav
Mfr # BR-VMBCH-MB-CR-T0-A0-NF-RG-8582
Zoro # G6662999
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Backrest Adjustable Backrest with Lumbar Support
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-NF-RG-8582
- Zoro # G6662999
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Imperial Blue |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk Chr Gld Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- SANI-LAV Floor Mount, 2 Hole, AC Sensor, Stainless, Wash Station (54FAL-0.5)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe (H4014S)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb. (BR-VMBCH-MB-CR-T0-A0-CF-RG-8613)
- KOHLER Square 12 Grab Bar (23293-BL)
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4112-Q)
- GROHE Universal Headpart Starlight Chrome (45068000)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- PONTE GIULIO Contractor Series Folding Grab Bar - White (G25JCS49W1)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs