Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk Chr Gld Gry
Mfr # BR-VMBCH-MB-CR-T0-A0-NF-RG-8605
Zoro # G6662901
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Weight Capacity 300 lb.
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-NF-RG-8605
- Zoro # G6662901
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Weight Capacity | 300 lb. |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Charcoal |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk Chr Gld Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- OAKBROOK COLLECTION Diverter Vlv H/C For Ob (RP 70037C)
- NIBCO 2" x 1/2" NOM C Copper Reducer (600R 2x1/2)
- LDR INDUSTRIES 310 CO-2 COUPLING 2 BLACK (310CO-2)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb. (BR-VMBCH-MB-CR-T0-A0-CF-RG-8613)
- KOHLER Purist 12" Grab Bar (11891-BL)
- KINGSTON BRASS 27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed (GB1224CS)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- PLUMB PAK HANDLEBAR 18""X1-1/2"" SS (PP1929)
- GROHE Universal Lever Chrome (46682000)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs