Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk Chr Gld BLK
Mfr # BR-VMBCH-MB-CR-T0-A0-NF-RG-8540
Zoro # G6662953
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Backrest Adjustable Backrest with Lumbar Support
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-NF-RG-8540
- Zoro # G6662953
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Black |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk Chr Gld BLK
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 Deg, 2-1/2 In, NPT, Galv (783YD3)
- JOHN GUEST Valve, 3/8'' Tube Size, White, 10 PK (PPSV041212W)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- GERBER Cartridge, Metal, For Use with Gerber Classics T and S Trim Kits (97-022)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb. (BR-VMBCH-MB-CR-T0-A0-CF-RG-8613)
- LUXOR Mechanic Seat Blk Tub bottom (MS21-B)
- ZORO SELECT 32" L, Left Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P922)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- ENCORE 12" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-1112-Q)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs