Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk Chr Cast Wht
Mfr # BR-VMBCH-MB-CR-T0-A0-NF-CC-8501
Zoro # G6662560
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Backrest Adjustable Backrest with Lumbar Support
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-NF-CC-8501
- Zoro # G6662560
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Adobe White |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam, Chrome |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk Chr Cast Wht
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- SIOUX CHIEF 886-P 3 x 4 in. Closet Flange (4263455)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb. (BR-VMBCH-MB-CR-T0-A0-CF-RG-8613)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-BN)
- KOHLER Components 12" Grab Bar (25159-2MB)
- RESTORATION 33-1/16" L, Traditional, Brass, Grab Bar, Brushed Brass (DR314308)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs