Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk Chr Cast Nav
Mfr # BR-VMBCH-MB-CR-T0-A0-NF-CC-8582
Zoro # G6662542
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Backrest Adjustable Backrest with Lumbar Support
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-NF-CC-8582
- Zoro # G6662542
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Backrest | Adjustable Backrest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Imperial Blue |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam, Chrome |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk Chr Cast Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 Chrome Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-CP)
- LEGEND VALVE 1" CTS INSERT STIFFENER, 2 PK (313-445)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-4AFA-CP)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-2)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- DELTA Grab Bar Anchor - Non-Sd (DF548)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001120-GR)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001420-GR)
- MOEN Tub Safe Tread Strips Glacier White (DN7045)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs