Shop All Bathroom Safety Bars and Chairs
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk CF Cast Gry
Mfr # BR-VMBCH-MB-CR-T0-A0-CF-CC-8605
Zoro # G6663303
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 22" to 29"
- Weight Capacity 300 lb.
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-CR-T0-A0-CF-CC-8605
- Zoro # G6663303
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Weight Capacity | 300 lb. |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Charcoal |
Item | Ergonomic Chair |
Material | Vinyl, Polyurethane Foam, Chrome |
Frame Material | Cast Aluminum |
Description
Vin Med Ben Chair w/ Med Bk CF Cast Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92621)
- KIPP Tube clamps cross aluminum (K0474.54040)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb. (BR-VMBCH-MB-CR-T0-A0-CF-RG-8613)
- MOEN Tub Safe Bath Mat White (DN7050)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- GROHE Universal Temperature Control Handle (47440IP0)
- Blue Ridge Ergonomics Bathroom Safety Bars and Chairs