Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vin Hi Bench Chair w/ Med Bk CF Cast BLK
Mfr # BR-VHBCH-MB-RG-T0-A0-CF-RC-8540
Zoro # G6753877
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style No Arms
- Seat Height Range 26" to 35"
- Frame Material Nylon Reinforced Fiberglass
- Backrest Adjustable Back Rest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A0-CF-RC-8540
- Zoro # G6753877
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 26" to 35" |
Details
Office Chair Style | High Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Black |
Material | Vinyl, Polyurethane Foam, Chrome |
Description
Vin Hi Bench Chair w/ Med Bk CF Cast BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Tween 80, 1 L (P20390-1.0)
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, Glides (BR-TPMBCH-RT-A0-RG)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", No Arms, Blue (BR-NECR-MBCH-CR-T1-A0-NF-EC-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools