Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Blue
Mfr # PTMBSO-CR-CF-CC-BLU
Zoro # G406126240
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 20 in to 28 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTMBSO-CR-CF-CC-BLU
- Zoro # G406126240
- UPC # 00840268347116
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 20 in to 28 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Overall Height | 28 in |
Overall Depth | 25 in |
Seat Height - Maximum | 28 in |
Seat Height - Minimum | 20 in |
Overall Width | 25 in |
Details
Item | Tractor Stool |
Material | Polyurethane |
Color | Blue |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Product Type | Polyurethane Tractor Sit-Stand Stool |
Features | Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking |
Assembly | No |
ESD-Safe | Not ESD Safe |
Foot Support | Yes |
Stool Weight | 27 lb |
Base Material | Aluminum |
Seat Thickness | 2 1/2 in |
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 28 in, Seat Depth 14 in, Seat Width 17 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, AA CF Casters, Blk (BR-FMBCH-RG-T0-A1-CF-RC-F42)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Chair, Vinyl, Med Bench, Chrome Glides, Dov (BR-VMBCH-CR-T0-A0-NF-RG-8567)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 25-3/4" to 35-1/2", Blue (BR-ECR-VHBCH-CR-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools