Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTMBSO-RG-BF-RG-BLK
Zoro # G106126236
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 26 1/2 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTMBSO-RG-BF-RG-BLK
- Zoro # G106126236
- UPC # 00840268347208
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 26 1/2 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Overall Height | 26 1/2 in |
Overall Width | 25 in |
Seat Height - Minimum | 19 in |
Overall Depth | 25 in |
Seat Height - Maximum | 26 1/2 in |
Details
Item | Tractor Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 5 |
Base | Nylon Reinforced Fiberglass |
Standards | ANSI/BIFMA, CAL 117 |
Product Type | Polyurethane Tractor Sit-Stand Stool |
Features | Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking |
ESD-Safe | Not ESD Safe |
Foot Support | Yes |
Assembly | No |
Stool Weight | 27 lb |
Seat Thickness | 2 1/2 in |
Base Material | Fiberglass |
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 26 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- ULTRALAST Ultralast TOOL-154 Replacement 19.2V Porter Cable 2000mAh Power Tool Battery (TOOL-154)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Blu, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-CR-T0-A1-CF-CC-F43)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLK)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- Blue Ridge Ergonomics Lab Chairs & Stools