Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTMBSL-RG-CF-RG-BLK
Zoro # G106126212
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 26 1/2 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTMBSL-RG-CF-RG-BLK
- Zoro # G106126212
- UPC # 00840268347048
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 26 1/2 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Overall Height | 26 1/2 in |
Seat Height - Minimum | 19 in |
Seat Height - Maximum | 26 1/2 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Details
Item | Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 5 |
Base | Nylon Reinforced Fiberglass |
Standards | ANSI/BIFMA, CAL 117 |
Features | Ergonomic Adjustments, Soil and Puncture Resistant |
Product Type | Polyurethane Tractor Stool |
Seat Thickness | 2 1/2 in |
Foot Support | Yes |
Stool Weight | 27 lb |
ESD-Safe | Not ESD Safe |
Assembly | No |
Base Material | Fiberglass |
Description
Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 26 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Ergonomic Adjustments, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTDHSL-RG-RC-BLU)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", No Arms, Blue (BR-NECR-MBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- Blue Ridge Ergonomics Lab Chairs & Stools