Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTDHSL-CR-CC-BLK
Zoro # G306126258
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 17 in to 22 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTDHSL-CR-CC-BLK
- Zoro # G306126258
- UPC # 00840268346645
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 17 in to 22 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Seat Height - Minimum | 17 in |
Seat Height - Maximum | 22 in |
Overall Height | 22 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Details
Item | Tractor Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Product Type | Polyurethane Tractor Stool |
Features | Dual Wheel, Non-Marring Casters, Self-Braking |
Stool Weight | 24 lb |
Foot Support | No |
Assembly | No |
Base Material | Aluminum |
Seat Thickness | 2 1/2 in |
ESD-Safe | Not ESD Safe |
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 17 in to 22 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features Dual Wheel, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- BLUE RIDGE ERGONOMICS Bench Chair, RT Tilt, AA Cast, Vinyl, Blu (BR-VMBCH-RT-T1-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLU (BR-ESD-VMBCH-MB-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- Blue Ridge Ergonomics Lab Chairs & Stools