Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Blue
Mfr # IPMBSO-RT-RC-BLU
Zoro # G206126259
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 1/2 in to 30 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPMBSO-RT-RC-BLU
- Zoro # G206126259
- UPC # 00840268329860
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 1/2 in to 30 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Seat Height - Maximum | 30 1/2 in |
Seat Height - Minimum | 22 1/2 in |
Overall Depth | 25 in |
Overall Height | 30 1/2 in |
Overall Width | 25 in |
Details
Item | Stool |
Material | Polyurethane |
Color | Blue |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Powder Coated Steel |
Standards | ANSI/BIFMA, CAL 117 |
Product Type | Lab Stool |
Features | 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant |
Stool Weight | 24 lb |
Seat Thickness | 1 in |
Assembly | No |
Base Material | Steel |
Foot Support | Yes |
ESD-Safe | Not ESD Safe |
Description
Stool, Weight Capacity 300 lb, Seat Height Range 22 1/2 in to 30 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Powder Coated Steel, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16oz, Methanol, PK6 (F11646-0623)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Cast, Blk (BR-FMBCH-MB-RG-T0-A0-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", No Arms, Blue (BR-NECR-MBCH-CR-T1-A0-NF-EC-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools