Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Blue
Mfr # IPHBSO-RG-CF-RC-BLU
Zoro # G906126214
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 in to 32 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPHBSO-RG-CF-RC-BLU
- Zoro # G906126214
- UPC # 00840268329587
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 in to 32 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Overall Depth | 25 in |
Seat Height - Maximum | 32 in |
Overall Width | 25 in |
Overall Height | 32 in |
Seat Height - Minimum | 22 in |
Details
Item | Cleanroom Stool |
Material | Polyurethane |
Color | Blue |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Nylon Reinforced Fiberglass |
Standards | ANSI/BIFMA, CAL 117 |
Features | 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant |
Product Type | Lab Stool |
Assembly | No |
ESD-Safe | Not ESD Safe |
Stool Weight | 28 lb |
Foot Support | Yes |
Base Material | Fiberglass |
Seat Thickness | 1 in |
Description
Cleanroom Stool, Weight Capacity 300 lb, Seat Height Range 22 in to 32 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue (6FAU7)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPHBSO-RG-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", Adjustable Arms, Black (BR-ESD-VHBCH-CR-T1-A1-CF-EC-ESDBLK)
- Blue Ridge Ergonomics Lab Chairs & Stools