Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Blue
Mfr # IPDHSO-CR-RG-BLU
Zoro # G106126267
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 16 1/4 in to 21 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPDHSO-CR-RG-BLU
- Zoro # G106126267
- UPC # 00840268329402
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 16 1/4 in to 21 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Overall Depth | 25 in |
Overall Height | 21 1/2 in |
Overall Width | 25 in |
Seat Height - Minimum | 16 1/4 in |
Seat Height - Maximum | 21 1/2 in |
Details
Item | Stool |
Material | Polyurethane |
Color | Blue |
Weight Capacity | 300 lb |
Number of Glides | 5 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Features | 360 Degrees Control, Soil and Puncture Resistant |
Product Type | Lab Stool |
Stool Weight | 23 lb |
Seat Thickness | 1 in |
Base Material | Aluminum |
Foot Support | No |
Assembly | No |
ESD-Safe | Not ESD Safe |
Description
Stool, Weight Capacity 300 lb, Seat Height Range 16 1/4 in to 21 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees Control, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- AIR-TITE Syringe, Bulk, 3mL Luer Lock, PK350 (MLB3)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 19-3/4" to 27-1/2", No Arms, Black (BR-HPMBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, Glides (BR-TPMBCH-RT-A0-RG)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Glides (BR-TPHBCH-RG-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Casters (BR-TPMBCH-RG-A0-CF-RC)
- Blue Ridge Ergonomics Lab Chairs & Stools