Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Black
Mfr # IPMBSO-RG-CF-RC-BLK
Zoro # G706126223
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 17 3/4 in to 25 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPMBSO-RG-CF-RC-BLK
- Zoro # G706126223
- UPC # 00840268329778
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 17 3/4 in to 25 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Seat Height - Minimum | 17 3/4 in |
Seat Height - Maximum | 25 1/2 in |
Overall Depth | 25 in |
Overall Height | 25 1/2 in |
Overall Width | 25 in |
Details
Item | Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Nylon Reinforced Fiberglass |
Standards | ANSI/BIFMA, CAL 117 |
Features | 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant |
Product Type | Lab Stool |
Base Material | Fiberglass |
Foot Support | Yes |
ESD-Safe | Not ESD Safe |
Seat Thickness | 1 in |
Assembly | No |
Stool Weight | 26 lb |
Description
Stool, Weight Capacity 300 lb, Seat Height Range 17 3/4 in to 25 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Blk, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A1-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS Vin Desk Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VDHCH-MB-CR-CC-8540)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Gry, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-RG-T1-A0-BF-RG-F44)
- Blue Ridge Ergonomics Lab Chairs & Stools