Shop All Desk Chairs
Blue Ridge Ergonomics
Poly Chair, Med Bench, Tilt, Foot Ring, Glides, Blue
Mfr # BR-PMBCH-RG-T1-A0-CF-RG-BLU
Zoro # G0046964
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PMBCH-RG-T1-A0-CF-RG-BLU
- Zoro # G0046964
- Country of Origin United States
- Category Desk Chairs
Details
Adjustable | Adjustable |
Style | Bench Chair |
Description
Blue Polyurethane Medium Bench Height Chair is adjustable from 19.25-26.75 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, chrome adjustable foot ring, locking seat tilt, and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in chemical, soil, and puncture resistant polyurethane.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- MIDWEST FASTENER 3/4" Black Plastic Outside Square End Caps 6PK (66886)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Charcoal (BR-VDHCH-MB-RG-T0-A0-RG-8605)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Fabric, 22" to 29" Height, Adjustable Arms, Dark Blue (BR-FMBCH-CR-T1-A1-CF-RG-F45)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- Blue Ridge Ergonomics Office Chairs