Shop All Desk Chairs
Blue Ridge Ergonomics
Poly Chair, Med Bench, Tilt, Arms, Foot Ring, Glides, Blue
Mfr # BR-HPMBCH-RG-T1-A1-BF-RG-BLU
Zoro # G0050638
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Adjustable Adjustable
- Style Bench Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-HPMBCH-RG-T1-A1-BF-RG-BLU
- Zoro # G0050638
- Country of Origin United States
- Category Desk Chairs
Details
Arm Style | Adjustable Arms |
Adjustable | Adjustable |
Style | Bench Chair |
Description
Newport Industrial Blue Polyurethane Medium Bench Height Chair is adjustable from 19.75-27.5 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, built in handle for ease of movement, locking seat tilt, adjustable arm rests, black nylon adjustable foot ring, and black, nylon reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in chemical, soil, and puncture resistant polyurethane.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T1-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-VHBCH-MB-CR-T0-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Black (BR-FDHCH-MB-CR-T1-A0-RG-F42)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, No Arms, Adobe White (BR-NCR-VDHCH-CR-T0-A0-CC-8501)
- Blue Ridge Ergonomics Office Chairs