Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Newport Med Bench Chair, RT, AA, Casters
Mfr # BR-HPMBCH-RT-T0-A1-RC
Zoro # G6706432
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 6-Way Adjustable
- Seat Height Range 24" to 32"
- Frame Material Powder Coated Steel
- Caster Type Rolling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-HPMBCH-RT-T0-A1-RC
- Zoro # G6706432
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24" to 32" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | 6-Way Adjustable |
Frame Material | Powder Coated Steel |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Color | Black; Blue |
Item | Newport Med Bench Chair,RT,AA,Casters |
Material | Polyurethane |
Description
Newport Med Bench Chair,RT,AA,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- CAFRAMO Pitched Blade Propellor (A533)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- BLUE RIDGE ERGONOMICS Bench Chair, RT Tilt, AA Cast, Vinyl, Blu (BR-VMBCH-RT-T1-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", No Arms, Black (BR-NECR-MBCH-CR-T0-A0-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Blk, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A1-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast BLK (BR-VHBCH-MB-RG-T0-A0-BF-RC-8540)
- Blue Ridge Ergonomics Lab Chairs & Stools