Shop All Executive Chairs
Blue Ridge Ergonomics
Mesh Desk Chair, 19" to 23", No Arms
Mfr # BR-EXE-MDHCH-RG-H1-A0-RC
Zoro # G6707701
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Height Range 19" to 23"
- Backrest Adjustable Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-EXE-MDHCH-RG-H1-A0-RC
- Zoro # G6707701
- Country of Origin United States
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Backrest | Adjustable Lumbar Support |
Caster Type | Rolling |
Item | Executive Mesh Chair,Headrest,Casters |
Material | Mesh, Fabric |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Style | Executive Chair |
Description
Executive Mesh Chair,Headrest,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A1-RC)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A2-RG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- BACK2BASICS Executive High Back Chair with Headrest - Black (BA2647820)
- Blue Ridge Ergonomics Office Chairs