Shop All Desk Chairs
Blue Ridge Ergonomics
Mesh Back Chair, Sterling Seat, Head Rest, Casters
Mfr # BR-EXE-VMDHCH-RG-H1-A0-RC-8840
Zoro # G0029638
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Adjustable Adjustable
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-EXE-VMDHCH-RG-H1-A0-RC-8840
- Zoro # G0029638
- Country of Origin United States
- Category Desk Chairs
Details
Seat Material | Vinyl |
Adjustable | Adjustable |
Style | Executive Chair |
Description
Executive Windrowe Mesh Back Chair is adjustable from 19-23 inches from the top of the seat to the floor and features adjustable lumbar support, comfort molded seat in Sterling Supernova Vinyl, headrest, and composite base with dual-wheel casters suitable for carpeted floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- BLUM Metafile Components Lateral Bracket White (ZRM.000410W)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-CR-T0-A1-CC-8613)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A1-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Blue (BR-FHBCH-CR-T1-A0-CF-RG-F43)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- Blue Ridge Ergonomics Desk Chairs