Shop All Desk Chairs
Blue Ridge Ergonomics
Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue
Mfr # BR-VMBCH-MB-RG-T1-A1-NF-RG-8582
Zoro # G6737969
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Imperial Blue
- Seat Height Range 22" to 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-RG-T1-A1-NF-RG-8582
- Zoro # G6737969
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Imperial Blue |
Back Color | Imperial Blue |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Imperial Blue |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Bench Chair |
Description
Vin Med Ben Chair w/ Med Bk Gld Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-CR-T0-A1-CC-8613)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Dark Blue (BR-FDHCH-RG-T0-A0-RC-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Black (BR-FDHCH-MB-RG-T1-A0-RG-F42)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- Blue Ridge Ergonomics Seating