Shop All Desk Chairs
Blue Ridge Ergonomics
Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Dove
Mfr # BR-VMBCH-MB-RG-T1-A1-CF-RC-8567
Zoro # G6738459
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Dove
- Seat Height Range 22" to 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-MB-RG-T1-A1-CF-RC-8567
- Zoro # G6738459
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Dove |
Back Color | Dove |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Dove |
Material | Vinyl, Polyurethane Foam, Chrome |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Bench Chair |
Description
Vin Med Ben Chair w/ Med Bk CF Cast Dov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- VOLLRATH Bumper, Foot, Black (2319)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T1-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- Blue Ridge Ergonomics Office Chairs